This item is Discontinued.

Lithonia Lighting HID Reflector, Acrylic, Enclosed, 22 In PA22C U

HID Reflector, Acrylic, Enclosed, 22 In (Discontinued)

  • Mfr # PA22C U
  • Zoro # G2520314
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PA22C U
Zoro #
G2520314
UPC #
784231080849
Country of Origin
United States

Dimensions

Width
22 3/8 in
Space to Mtg. Height Ratio
2.8
Diameter
22 7/16 in
Height
15 3/4 in
Overall Length
22 3/8 in
Overall Height
22 3/4 in
Overall Width
22 3/8 in
Width (In.)
22-3/8
Height (In.)
15-3/4

Details

Item
HID Fixture Reflectors
Reflector Type
Enclosed
Refractor/Reflector Material
Acrylic
Series
TX
Match Code
J
Description/Special Features
22 in Prismatic Optical, Conical Lens For Broad Light Dispersion, Fits TX Housings
Lens Material
Acrylic
For Use With
175 to 400W Protected Metal Halide
Color
Clear
Finish
Gloss
Material
Acrylic
Standards
CSA Certified, UL Listed for Wet Locations, UL Listed for Damp Locations
Accessory Type
HID Fixture Reflectors

Description

HID Fixture Reflectors, For Use With 175 to 400W Protected Metal Halide, 22 3/8 in Overall Length, 22 3/8 in Overall Width, 22 3/4 in Overall Height, Clear Color, Enclosed Reflector Type, Acrylic Material, Gloss Finish, CSA Certified, UL Listed for Wet Locations, UL Listed for Damp Locations Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.