Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lithonia Lighting HID Reflector, Glass, Enclosed, 22 In E22 U

HID Reflector, Glass, Enclosed, 22 In (Discontinued)

  • Mfr # E22 U
  • Zoro # G2613913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22 U
Zoro #
G2613913
UPC #
784231110751
Country of Origin
United States

Dimensions

Width
23 in
Diameter
23 in
Space to Mtg. Height Ratio
1.3
Height
17 3/8 in
Overall Width
23 in
Overall Length
23 in
Overall Height
24 3/8 in
Width (In.)
23
Height (In.)
17-3/8

Details

Item
HID Fixture Reflectors
Reflector Type
Enclosed
Refractor/Reflector Material
Aluminum
Description/Special Features
22 in Optical, Fits TE Housings, Fluted Design
Lens Material
Glass
Series
TE
Match Code
G
Material
Glass
Standards
CSA Certified, UL Listed for Damp Locations
Finish
Gloss
Color
Clear
For Use With
350 to 1000W Metal Halide, 400 to 1000W High Pressure Sodium Lamps
Accessory Type
HID Fixture Reflectors

Description

HID Fixture Reflectors, For Use With 350 to 1000W Metal Halide, 400 to 1000W High Pressure Sodium Lamps, 23 in Overall Length, 23 in Overall Width, 24 3/8 in Overall Height, Clear Color, Enclosed Reflector Type, Glass Material, Gloss Finish, CSA Certified, UL Listed for Damp Locations Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.