Shop All HID Fixture Reflectors
This Product is Discontinued
Lithonia Lighting
HIDFixturReflctor, Open, 14 1/8"W, 19 1/2"H (Discontinued)
Mfr # A15 U
Zoro # G805379773
This Product is Discontinued
Key Features
- Reflector Type Open
- Refractor/Reflector Material Aluminum
- Width 14 1/8 in
- Series TH
- Overall Height 8 1/4 in
Product Information
- Brand Lithonia Lighting
- MFR # A15 U
- Zoro # G805379773
- UPC # 784231015759
- Country of Origin United States
- Category HID Fixture Reflectors
Dimensions
Width | 14 1/8 in |
Overall Height | 8 1/4 in |
Height | 8 1/4 in |
Space to Mtg. Height Ratio | 1.7 |
Overall Width | 14 1/8 in |
Overall Length | 14 1/8 in |
Height (In.) | 8-1/4 |
Width (In.) | 14-1/8 |
Details
Description
HID Fixture Reflectors, For Use With 175 to 400W Protected Metal Halide, 70 to 400W High Pressure Sodium Lamps, 14 1/8 in Overall Length, 14 1/8 in Overall Width, 8 1/4 in Overall Height, Silver Color, Open Reflector Type, Aluminum Material, Gloss Finish, CSA Certified, UL Listed for Damp Locations Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.