Infrared Wireless Programmer
- Mfr # IWP
- Zoro # G216592396
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/4 in
Accessory Type
Infrared Wireless Programmer
Includes
Protective Cover
Standards
RoHS, UL Listed
Overall Length
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IWP
- Zoro #
- G216592396
- UPC #
- 0197590386963
- Country of Origin
- China
- Item
- Infrared Wireless Programmer
- Accessory Type
- Infrared Wireless Programmer
- Includes
- Protective Cover
- Standards
- RoHS, UL Listed
- Features
- For Use With
- Twist-to-Lock Sensor
- Compatible Product Type
- Twist-to-Lock Sensor
Dimensions
- Overall Width
- 3 1/4 in
- Overall Length
- 8 1/4 in
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
- Fits Chest Size
Description
Infrared Wireless Programmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.