Juno 6" LED Switchable Retrofit Downlight , E Series, 2700-5000K, Wht
- Mfr # 65BEMW-SWW5-90CRI-M6
- Zoro # G204950658
product price:Â
$
26.15
/ea
Sold in multiples of 2 for
$52.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65BEMW-SWW5-90CRI-M6
- Zoro #
- G204950658
- UPC #
- 194994160564
- Country of Origin
- China
Description
The e series led recessed module with switchable white feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700k, 3000k, 3500k, 4000k or 5000k at 90 cri. Providing optimized value, the 5"/6" led trim module is designed for easy installation into both 5" and 6" residential housings using the adjustable torsion springs. The e series is ideal for retrofitting into most existing 5" or 6" recessed, remodel or new construction housings for residential, multi-family, and light commercial applications. The e series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life led. Field installable, color finish trim inserts available in baffle and smooth styles to further customize your space with designer finishes including matte black, brushed nickel, and oil-rubbed bronze. The 5"/6" recessed led module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The led module maintains at least 70% light output for 50,000 hours.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.