LED High Bay, White, REBL, 14 5/8 in W

  • Mfr # REBL ALO16 XVOLT SWW3 80CRI DWH M2

  • Zoro # G114841572


product price:  $294.44
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
20 to 35 ft
Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
cUL Listed, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REBL ALO16 XVOLT SWW3 80CRI DWH M2
Zoro #
G114841572
UPC #
197590119554
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
20 to 35 ft
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
cUL Listed, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed
Max. Fixture Wattage
200 W
Series
REBL
Power Source
Hardwired
Bay Light Type
High Bay
Voltage
277 to 480V
Emergency Battery Backup
No
Item
LED High Bay
Housing Color
White
For Bulb Shape
Round
Lamp Type
Integrated LED
Min. Ambient Temp.
-40 Degrees F
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 to 131 Degrees F
Bulbs Included
Integrated
Lumens per Watt
169 lm/W
CA Title 24 Compliant
Yes

Description

LED High Bay, White, REBL, 14 5/8 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.