LED High Bay, Black, REBL, 14 5/8 in W

  • Mfr # REBL ALO16 UVOLT SWW3 80CRI DBL M2

  • Zoro # G714841576


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
20 to 35 ft
Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
cUL Listed, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REBL ALO16 UVOLT SWW3 80CRI DBL M2
Zoro #
G714841576
UPC #
197590119394
Country of Origin
Viet Nam

Dimensions

Suggested Fixture Mounting Height
20 to 35 ft
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
cUL Listed, IP65, NEMA 4X, NSF Splash Zone 2 Rated, UL Listed
Max. Fixture Wattage
200 W
Emergency Battery Backup
No
Housing Color
Black
Series
REBL
For Bulb Shape
Round
Power Source
Hardwired
Bay Light Type
High Bay
Item
LED High Bay
Voltage
120 to 347V
Lamp Type
Integrated LED
Lumens per Watt
169 lm/W
Max. Ambient Temp.
131 Degrees F
Ambient Temp. Range
-40 to 131 Degrees F
CA Title 24 Compliant
Yes
Bulbs Included
Integrated
Min. Ambient Temp.
-40 Degrees F

Description

LED High Bay,200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.