Zoro Homepage

LED Parking Garage Light, 46W, 5000k

  • Mfr # DSXPG LED 20C 700 50K ASY MVOLT DWHXD

  • Zoro # G2855225


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
46
Length
17-3/4"
Width
8 1/2 in
Height
3 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSXPG LED 20C 700 50K ASY MVOLT DWHXD
Zoro #
G2855225
UPC #
00820476313097
Country of Origin
United States

Dimensions

Length
17-3/4"
Width
8 1/2 in
Height
3 7/16 in
Depth
3 1/2 in
Overall Width
8 1/2 in
Overall Height
3 7/16 in
Overall Depth
3 1/2 in

Details

Item
Pendant Canopy Light
Voltage
120 to 277V AC
Watts
46
Lumens
5,543 lm
CRI
65
Rated Life
100,000 hr
Color Temp.
5000K
Light Distribution
Asymetric
Temp. Range
-40 to 40 Degrees C
Housing Material
Aluminum
LED Replacement For
175W MH/HPS
Standards
CSA Certified to U.S. and Canadian Standards, Light Engines and Luminaire are IP66 Rated, Rated for -40 Degrees C Minimum Ambient
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Certification
DesignLights Consortium (DLC)
Color Temperature
5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens Per Watt
121.0
Warranty
5 yr
Housing Color
White
Fixture Housing Color
White
Fixture Housing Material
Aluminum
Series
DSXPG
Light Technology
LED
Fixture Wattage
46 W
Light Distribution Shape
Asymmetric
Fixture Shape
Rectangle
Lumens per Watt
121 lm/W
Max. Operating Temp.
95 Degrees F
Min. Operating Temp.
-40 Degrees F
Metal Halide Wattage Equivalency
70 W
High Pressure Sodium Wattage Equivalency
70 W
Color Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type V
Light Output
5,543 lm
Operating Temperature - Maximum
95 Degrees F
Incandescent Wattage Equivalency
100 W
Lumen Selectable
Not Selectable

Description

Pendant Canopy Light, Color Temperature 5000K, Lumens 5,543 lm, Fixture Wattage 46 W, Voltage 120 to 277V AC, Light Distribution Shape Asymmetric, LED Replacement For 175W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 3 7/16 in, Width 8 1/2 in, Depth 3 1/2 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Lumens per Watt 121 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.