LED Parking Garage Light, 6150 lm, 5000K

  • Mfr # VAP 6000LM PCL MD MVOLT GZ10 50K 80CRI

  • Zoro # G0397218


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
49
Length
54-3/4"
Width
8 1/4 in
Height
54 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAP 6000LM PCL MD MVOLT GZ10 50K 80CRI
Zoro #
G0397218
UPC #
00191848634028
Country of Origin
Mexico

Dimensions

Length
54-3/4"
Width
8 1/4 in
Height
54 3/4 in
Depth
4 1/8 in
Overall Width
8 1/4 in
Overall Depth
4 1/8 in
Overall Height
54 3/4 in

Details

Item
Linear Garage Light
Voltage
120 to 277V AC
Watts
49
Includes
(8) Tamper Resistant Screws
Lumens
6,000 lm
Color Temperature
5000K
Lighting Certification
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Standards
C-UL, CSA to UL
Rated Life
60,000 hr
Lumens Per Watt
129.0
Light Distribution
Medium
LED Replacement For
100W MH/HPS
Color Temp.
5000K
Temp. Range
-20 to 104 Degrees F
CRI
80
Warranty
5 yr
Series
VAP
Housing Material
Polycarbonate
Fixture Wattage
49 W
Light Technology
LED
Color Rendering Index
80
Fixture Shape
Square
Lumens per Watt
129 lm/W
Min. Operating Temp.
-20 Degrees F
Max. Operating Temp.
104 Degrees F
Housing Color
White
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color Selectable
Not Selectable
Light Output
6,000 lm
High Pressure Sodium Wattage Equivalency
100 W

Description

Linear Garage Light, Color Temperature 5000K, Color Rendering Index 80, Lumens 6,000 lm, Fixture Wattage 49 W, Voltage 120 to 277V AC, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 54 3/4 in, Width 8 1/4 in, Depth 4 1/8 in, Rated Life 60,000 hr, Lumens per Watt 129 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -20 Degrees F, Standards C-UL, CSA to UL, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.