Street&ParkingLotLights, 5000K, 69W, Bronze

  • Mfr # DSX0 LED P3 50K 70CRI T3M MVOLTSPADDBXD
  • Zoro # G910874811
product price: 
$
1,131.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
14 in
Height
7 3/4 in
Lumens
8,795 lm
Fixture Wattage
69 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DSX0 LED P3 50K 70CRI T3M MVOLTSPADDBXD
Zoro #
G910874811
UPC #
197589534054
Country of Origin
Mexico
Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
8,795 lm
Fixture Wattage
69 W
Housing Material
Aluminum
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls
Light Distribution Shape
Type III
Fixture Housing Material
Die-Cast Aluminum
Rated Life
100,000 hr
Fixture Housing Color
Dark Bronze
Lens Type
Silicone
Standards
cULus
Warranty
5 yr
LED Replacement For
250W MH
Color Rendering Index
70
Fixture Lens Material
Silicone
Color Temperature
5000K
Housing Color
Bronze
Mount Type
Pole
Light Technology
LED
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
104 Degrees F
Lumens per Watt
128 lm/W
Includes Lamp
Lamp Included
Fixture Mounting Location
Pole
Fixture Sensor Type
No Sensor Included
Lumen Selectable
Not Selectable
Minimum Run Time
100,000 hr
Light Output
8,795 lm
Light Head Style
Standard Head
Operating Temperature - Minimum
32 Degrees F
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
104 Degrees F
Sensor Type
Not Sensor Compatible
High Pressure Sodium Wattage Equivalency
250 W
Color Selectable
Not Selectable
Light Distribution Type - IESNA
Type III

Dimensions

Width
14 in
Height
7 3/4 in
Manufacturers Warranty Length
5 yr
Fixture Length
27 3/4 in
Overall Height
7 3/4 in
Overall Length
27 3/4 in
Overall Width
14 in
Wire Rope Length
27 3/4 in
Length
27 3/4 in

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 8,795 lm, Fixture Wattage 69 W, Light Distribution Shape Type III, LED Replacement For 250W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 3/4 in, Width 14 in, Includes Lamp Lamp Included, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Silicone

Ratings & reviews