Shop All LED Retrofit Kits
Lithonia Lighting
LED Retrofit Module
Mfr # 65BEMW HL SWW5 90CRI M6
Zoro # G103927607
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6 in
- Socket Type Integrated LED
- Lighting Certification ENERGY STAR
- Dimmable Yes
- Voltage 120V AC
Product Information
- Brand Lithonia Lighting
- MFR # 65BEMW HL SWW5 90CRI M6
- Zoro # G103927607
- UPC # 00194994244950
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Manufacturer Warranty Length | 5 yr Limited |
Outside Diameter | 7 5/8 in |
Overall Height | 3 11/16 in |
Details
Description
LED Retrofit Module, Nominal Size 6 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 1,200 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 120W INC, Dimmable Yes, Outside Diameter 7 5/8 in, Overall Height 3 11/16 in, Trim Material Aluminum, Compliance Type CA Title 20, CA Title 24, JA8, Voltage 120V AC, Ceiling Opening Required Not Applicable, Dimming Method 0-10V, Dimming Range 100 Percent to 10 Percent, Dimming Type Full Continuous Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 3500K (MPS2-35ML-NL-EDU)
- DIODE LED 100 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-5000)
- NEBO 700 lumens LED Pocket Light, Black (3004011)
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 AR LSS MWD MVOLT UGZ EC1)
- LITHONIA LIGHTING LED Retrofit Module (65BEMW SWW5 90CRI M6)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 1000 lm (LED13DRS6/827)
- HALO LA5 Series Matte Soft White 5/6 in. W LED Retrofit Baffle Trim Kit 8 W (LT560WH6930-6CA)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 4000K, C (LFX/JDL/BF/6R/15W/E/D/40K)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- Lithonia Lighting LED Retrofit Kits