Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack

  • Mfr # WPX0 LED ALO SWW2 MVOLT PE DDBXD M2

  • Zoro # G316145928


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Warranty
5 yr
Light Technology
LED
Width
5 1/2 in
Housing Finish
Dark Bronze
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPX0 LED ALO SWW2 MVOLT PE DDBXD M2
Zoro #
G316145928
UPC #
196182511806
Country of Origin
China

Dimensions

Width
5 1/2 in
Depth
2 in
Height
5 3/4 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
10 ft
Overall Height
5 3/4 in
Knockout Size
1/2 in
Overall Width
5 1/2 in
Hub Size
1/2 in NPT

Details

Warranty
5 yr
Light Technology
LED
Housing Finish
Dark Bronze
IP Rating
IP66
Color Rendering Index
70
Special Features
0-10V Dimming Driver Standard
Housing Color
Bronze
Fixture Housing Color
Bronze
Housing Material
Aluminum
Voltage
120 to 277V AC
Standards
UL/cUL Listed
Fixture Lens Material
Tempered Glass
Fixture Wattage
13 W
Series
WPXO
Includes
Photocell
Lamp Watts
13 W
Lumens
1,650 lm
Fixture Housing Material
Die Cast Aluminum
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Selectable
Mount Type
Surface
High Pressure Sodium Wattage Equivalency
70 W
Color Selectable
Selectable
Number of Hubs
0
Light Output
1,650 lm
Metal Halide Wattage Equivalency
100 W
Incandescent Wattage Equivalency
100 W
Light Distribution Type - IESNA
Type IV
Number of Knockouts
1

Description

LED Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.