Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wallpack

  • Mfr # OSC LED SWW2 120 PE DDB M4

  • Zoro # G816313643


product price: $53.35
/ea

Key Features

Manufacturers Warranty Length
5 yr
Voltage
120V AC
Color Selectable
Selectable
Color Rendering Index
80
Overall Height
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC LED SWW2 120 PE DDB M4
Zoro #
G816313643
UPC #
0197589211184
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
5 3/8 in
Mounting Height - Maximum
10 ft
Height
5 3/8 in

Details

Voltage
120V AC
Color Selectable
Selectable
Color Rendering Index
80
Item
LED Entry Light
Lumen Selectable
Not Selectable
Sensor Type
Photocell Included
Housing Material
Aluminum
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
9.5 W
Mount Type
Surface
For Location
Outdoor
Housing Color
Bronze
Light Technology
LED
Series
OSC
Metal Halide Wattage Equivalency
50 W
Light Distribution Type - IESNA
Type V
Light Output
800 lm
Low Pressure Sodium Wattage Equivalency
35 W

Description

LED Entry Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.