LEDHghBay, White, CPHB, 2213/16inL, 111/2inW

  • Mfr # CPHB ALO16 MVOLT SWW9 80CRI DWH

  • Zoro # G808396845


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
25 to 35 ft
Lighting Technology
LED
Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHB ALO16 MVOLT SWW9 80CRI DWH
Zoro #
G808396845
UPC #
00196183428578
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
25 to 35 ft
Overall Height
2 5/16 in
Overall Length
22 13/16 in
Overall Width
11 1/2 in

Details

Lighting Technology
LED
Lumens
30,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
CSA Certified
Max. Fixture Wattage
428 W
LED Replacement For
400W-575W MH, 6-lamp T5HO, 10-lamp T8 HBF
For Bulb Base Type
Medium
Lens Material
Acrylic
For Bulb Shape
Rectangular
Max. Ambient Temp.
131 Degrees F
Reflector Type
Enclosed
Ballast Type
No Ballast Required
Min. Ambient Temp.
-40 Degrees F
Lighting Certification
DesignLights Consortium (DLC)
For Bulb Type
LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Voltage
120 to 277V, 347 to 480V
Rated Life
100,000 hr
Ballast Start Type
No Ballast Required
Ingress Protection Rating
Not Rated
Dimmable
Yes
Series
CPHB
Housing Material
Aluminum
CA Title 24 Compliant
No
Housing Color
White
Lamp Type
Fluorescent
Item
LED High Bay
Lamp Watts - Fixtures
428 W
Includes
Mounting Hardware
Bay Light Type
High Bay

Description

LED High Bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.