LEDHghBay, White, CPHB, 2213/16inL, 111/2inW

  • Mfr # CPHB24000LMSEFGCLMDHVOLTGZ1040K80CRIDWH

  • Zoro # G610877815


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
10-30 ft
Lumens
24,000 lm
Light Distribution
Medium
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPHB24000LMSEFGCLMDHVOLTGZ1040K80CRIDWH
Zoro #
G610877815
UPC #
194995192311
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
10-30 ft
Overall Height
2 5/16 in
Overall Length
22 13/16 in
Overall Width
11 1/2 in

Details

Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
Medium
Color Temperature
4000K
Standards
BAA, CSA
Max. Fixture Wattage
174 W
LED Replacement For
400W MH, 6-lamp T5HO
Rated Life
100,000 hr
Emergency Battery Backup
No
Lighting Certification
DesignLights Consortium (DLC) Premium
For Bulb Type
Integrated LED
Voltage
347 to 480V AC
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Lamp Type
Integrated LED
Housing Finish
Gloss
Series
CPHB
Lens Material
Acrylic
Housing Material
Aluminum
Dimmable
Yes
Max. Ambient Temp.
131 Degrees F
Bay Light Type
High Bay
Min. Ambient Temp.
-40 Degrees F
Housing Color
White
Lamp Watts - Fixtures
174 W
Lumens per Watt
143 lm/W
Includes
Hanger Chain, 36 in, V-Hook
Item
LED High Bay
Power Source
Hardwired
Bulbs Included
No
Linkable
No

Description

LED High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.