LEDHghBay, White, CPHB, 2213/16inL, 111/2inW

  • Mfr # CPHB24000LMSEFGCLWDMVGZ1040K80CRIDWH

  • Zoro # G910877812


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
10-30 ft
Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
Wide
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPHB24000LMSEFGCLWDMVGZ1040K80CRIDWH
Zoro #
G910877812
UPC #
194995464562
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
10-30 ft
Overall Width
11 1/2 in
Overall Height
2 5/16 in
Overall Length
22 13/16 in
Nominal Length
19 in
Suggested Mounting Height - Minimum
10 ft
Suggested Mounting Height - Maximum
30 ft

Details

Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
Wide
Color Temperature
4000K
Standards
BAA, CSA
Max. Fixture Wattage
174 W
LED Replacement For
(6) lamp T5HO, 400W MH
Lens Material
Acrylic
Housing Color
White
Item
LED High Bay
Voltage
120 to 277V AC
Emergency Battery Backup
No
Series
CPHB
Includes
Hanger Chain, 36 in, V-Hook
Lighting Certification
DesignLights Consortium (DLC) Premium
For Bulb Type
Integrated LED
Housing Finish
Gloss
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Lamp Watts - Fixtures
174 W
Housing Material
Aluminum
Min. Ambient Temp.
-40 Degrees F
Rated Life
100,000 hr
Max. Ambient Temp.
131 Degrees F
Lumens per Watt
143 lm/W
Lamp Type
Integrated LED
Dimmable
Yes
Bay Light Type
High Bay
Power Source
Hardwired
Linkable
No
Number of Bulbs
0
Bulbs Included
Integrated
Ambient Temperature - Maximum
131 Degrees F
Product Type
LED High Bay Fixture
Color Selectable
Not Selectable
Light Output
24,000 lm
Maximum Fixture Wattage
174 W
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees F
Lumen Selectable
Not Selectable

Description

LED High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.