Shop LITHONIA LIGHTING

LEDRndHghBay, Wht, CPRB, 151/8inL, 151/8inW

  • Mfr # CPRB ALO14 277 SWW9 80CRI PM CPTLW DWH
  • Zoro # G816381581

product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Maximum Fixture Wattage
195 W
Color Selectable
Selectable
Series
CPRB
For Bulb Type
LED
Number of Bulbs
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPRB ALO14 277 SWW9 80CRI PM CPTLW DWH
Zoro #
G816381581
UPC #
0197589570816
Country of Origin
China
Item
LED Round High Bay
Maximum Fixture Wattage
195 W
Color Selectable
Selectable
Series
CPRB
For Bulb Type
LED
Number of Bulbs
0
Standards
CSA, DLC Listed
IP Rating
IP5X
Ambient Temperature - Minimum
-40 Degrees C
Color Rendering Index
80
LED Replacement For
(6) lamp T5HO, 400W MH
Product Type
LED High Bay
Voltage
120 to 277V AC
Ambient Temperature - Maximum
55 Degrees C
Lens Material
Polycarbonate
Bay Light Type
High Bay
Color Temperature
4000K, 5000K
Lumen Selectable
Selectable
Light Output
21,000 lm, 24,000 lm, 27,000 lm
Housing Color
White
Mounting Style
Ceiling, Suspended
Emergency Battery Backup
No
Dimmable
Yes
Bulbs Included
Integrated
For Bulb Shape
Round
Lamp Type
LED
Light Distribution
General
Lighting Technology
LED

Dimensions

Nominal Width
15 1/8 in
Suggested Mounting Height - Minimum
20 ft
Overall Height
3 3/8 in
Suggested Mounting Height - Maximum
35 ft
Nominal Length
15 1/8 in
Overall Width
15 1/8 in
Overall Length
15 1/8 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products