LEDLowBay, White, UFIT, 48inL, 913/16inW

  • Mfr # UFITL486000LMSEFMVOLTGZ10 40K 80CRI WH

  • Zoro # G710884416


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 12 ft
Lighting Technology
LED
Lumens
6,000 lm
Light Distribution
General
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFITL486000LMSEFMVOLTGZ10 40K 80CRI WH
Zoro #
G710884416
UPC #
193048254877
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
Up to 12 ft
Overall Height
4 5/16 in
Overall Width
9 13/16 in
Overall Length
48 in
Channel Width
9 13/16 in

Details

Lighting Technology
LED
Lumens
6,000 lm
Light Distribution
General
Color Temperature
4000K
Standards
BAA, CSA
Max. Fixture Wattage
149 W
LED Replacement For
2 Lamp T5HO, 3 Lamp T5, 3 Lamp T8
Lens Material
Acrylic
Housing Material
Steel
Housing Finish
High Gloss
Lighting Certification
DLC Premium, DLC Standard
Lamp Watts - Fixtures
44.4 W
Ingress Protection Rating
Not Rated
Reflector Type
Enclosed
Voltage
120 to 277V
Bulbs Included
Integrated
For Bulb Type
Integrated LED
Includes
(2) Single Stem
Number of Light Bars
1
Dimmable
Yes
CA Title 24 Compliant
No
Max. Ambient Temp.
113 Degrees F
Linkable
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Rated Life
60,000 hr
Lamp Type
LED
Item
LED Low Bay
Emergency Battery Backup
No
Housing Color
White
Series
UFIT
Power Source
Plug-In
For Bulb Base Type
Integrated LED
Reflector Material
Steel
Lumens per Watt
139 lm/W
Min. Ambient Temp.
-4 Degrees F
Bay Light Type
Low Bay
For Bulb Shape
Integrated LED

Description

LED Low Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.