Shop LITHONIA LIGHTING

LEDHghBay, White, CPHB, 2213/16inL, 111/2inW

  • Mfr # CPHB24000LMSEFGCLMD277GZ1040K80CRICPTLWD
  • Zoro # G410877800

product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
10-30 ft
Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
General
Color Temperature
4000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPHB24000LMSEFGCLMD277GZ1040K80CRICPTLWD
Zoro #
G410877800
UPC #
194995531448
Country of Origin
Mexico
Lighting Technology
LED
Lumens
24,000 lm
Light Distribution
General
Color Temperature
4000K
Standards
BAA, CSA
Max. Fixture Wattage
174 W
LED Replacement For
(6) lamp T5HO, 400W MH
Lumens per Watt
143 lm/W
Emergency Battery Backup
No
Lamp Watts - Fixtures
174 W
Series
CPHB
Rated Life
100,000 hr
Lamp Type
Integrated LED
For Bulb Type
Integrated LED
Housing Color
White
Voltage
277V AC
Ambient Temp. Range
-40 Degrees to 113 Degrees F
Lighting Certification
DesignLights Consortium (DLC) Premium
Lens Material
Acrylic
Dimmable
Yes
Bay Light Type
High Bay
Includes
Damp Location Cord with 15 A Twist-Lock Plug
Min. Ambient Temp.
-40 Degrees F
Housing Material
Aluminum
Item
LED High Bay
Max. Ambient Temp.
131 Degrees F
Power Source
Hardwired
Number of Bulbs
0
Linkable
No
Housing Finish
Gloss
Bulbs Included
Integrated
Lumen Selectable
Not Selectable
Ambient Temperature - Maximum
131 Degrees F
Product Type
LED High Bay Fixture
Light Output
24,000 lm
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees F
Color Selectable
Not Selectable
Maximum Fixture Wattage
174 W

Dimensions

Suggested Fixture Mounting Height
10-30 ft
Overall Width
11 1/2 in
Overall Height
2 5/16 in
Cord Length
6 ft
Overall Length
22 13/16 in
Nominal Length
12 in
Suggested Mounting Height - Maximum
30 ft
Suggested Mounting Height - Minimum
10 ft
Wire Rope Length
22 13/16 in
Length
22 13/16 in

Description

LED High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.