Shop LITHONIA LIGHTING

LEDRndHghBay, Wht, CPRB, 151/8inL, 151/8inW

  • Mfr # CPRB ALO14 UVOLT SWW9 80CRI DWH
  • Zoro # G316556441

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
4000K, 5000K
Standards
CSA
Emergency Battery Backup
No
Max. Ambient Temp.
55 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CPRB ALO14 UVOLT SWW9 80CRI DWH
Zoro #
G316556441
UPC #
196182615061
Country of Origin
China
Lighting Technology
LED
Color Temperature
4000K, 5000K
Standards
CSA
Emergency Battery Backup
No
Max. Ambient Temp.
55 Degrees C
Min. Ambient Temp.
-40 Degrees C
Housing Color
White
For Bulb Shape
Round
Lighting Certification
DLC
For Bulb Type
Industrial LED
Series
CPRB
Lamp Type
Compact Pro Industrial LED
Includes
Patent Pending Permanently Attached Hook with Safety Latch, Safety Hook and 7 ft Galvanized Safety Cable
Item
LED Round High Bay
Power Source
Plug-In
Lens Material
Polycarbonate
Housing Finish
Gloss
Bay Light Type
High Bay
Dimmable
Yes
Color Selectable
Selectable
Mounting Style
Ceiling, Suspended
Ambient Temperature - Minimum
-40 Degrees C
Product Type
Industrial LED Round High Bay
Number of Bulbs
0
Voltage
120 to 347V AC
Maximum Fixture Wattage
195 W
LED Replacement For
(6) lamp T5HO, 400W MH
Light Distribution
General
Ambient Temperature - Maximum
55 Degrees C
Bulbs Included
Integrated
IP Rating
IP5X
Light Output
21,000 lm, 24,000 lm, 27,000 lm
Lumen Selectable
Selectable

Dimensions

Overall Length
15 1/8 in
Overall Height
3 3/8 in
Overall Width
15 1/8 in
Cord Length
6 ft
Suggested Mounting Height - Maximum
35 ft
Suggested Mounting Height - Minimum
20 ft
Nominal Length
20 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.