LEDRoundHighBay, White, REBL, 123/16inW

  • Mfr # REBL ALO13 UVOLT SWW3 80CRI DWH M2

  • Zoro # G414841579


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
12 to 25 ft
Lumens
18,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
IK10, IP66, NEMA 4X, NSF SPLASH ZONE 2, UL/C-UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REBL ALO13 UVOLT SWW3 80CRI DWH M2
Zoro #
G414841579
UPC #
197590119349
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
12 to 25 ft
Suggested Fixture Mounting Height Range
Up to 20 ft.

Details

Lumens
18,000 lm
Light Distribution
General
Color Temperature
3500K, 4000K, 5000K
Standards
IK10, IP66, NEMA 4X, NSF SPLASH ZONE 2, UL/C-UL
Max. Fixture Wattage
120 W
LED Replacement For
250W MH
Bulbs Included
No
Min. Ambient Temp.
-4 Degrees F
Housing Color
White
Series
REBL
Max. Ambient Temp.
131 Degrees F
Voltage
120 to 347V
Ambient Temp. Range
-4 to 131 Degrees F
Bay Light Type
High Bay
Lamp Type
Intregated LED
Lumens per Watt
163 lm/W
Item
LED Round High Bay

Description

LEDRoundHighBay,White,REBL,123/16inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.