LEDRoundHighBay, White, REBL, 123/16inW

  • Mfr # REBL ALO13 WD 120 SWW3 80CRI CPTLW TLS D
  • Zoro # G016381541
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Series
REBL
Bay Light Type
High Bay
For Bulb Type
LED
Voltage
120V AC
Lamp Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REBL ALO13 WD 120 SWW3 80CRI CPTLW TLS D
Zoro #
G016381541
UPC #
0194995359042
Country of Origin
Viet Nam

Dimensions

Nominal Length
12 in
Nominal Width
12 3/16 in
Overall Width
12 3/16 in
Suggested Mounting Height - Maximum
25 ft
Overall Height
7 1/2 in
Suggested Mounting Height - Minimum
12 ft

Details

Item
LED Round High Bay
Series
REBL
Bay Light Type
High Bay
For Bulb Type
LED
Voltage
120V AC
Lamp Type
LED
Lighting Technology
LED
Light Output
12,000 lm, 15,000 lm, 18,000 lm
Color Selectable
Selectable
Includes
Patented Flip Hook with Safety Latch
For Bulb Shape
Round
Product Type
LED High Bay
Lens Material
Polycarbonate
Lumen Selectable
Selectable
Color Rendering Index
80
IP Rating
IP66
Bulbs Included
Integrated
Standards
DLC Listed, UL Listed
Mounting Style
Ceiling, Suspended
Housing Color
White
Ambient Temperature - Maximum
55 Degrees C
NEMA Enclosure Rating
4X
Color Temperature
3500K, 4000K, 5000K
LED Replacement For
(4) lamp T5HO, (6) lamp T8 HBF, 250W MH
Light Distribution
Wide
Maximum Fixture Wattage
330 W
Emergency Battery Backup
No
Ambient Temperature - Minimum
-40 Degrees C
Housing Material
Aluminum
Dimmable
Yes
Number of Bulbs
0

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.