Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDVanityLight, Silver, Acrylic, 223/8inL

  • Mfr # FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6

  • Zoro # G8363784


product price: $140.78
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Voltage
120 to 277V AC
Fixture Housing Color
Silver
Max. Fixture Wattage
18.0 W
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6
Zoro #
G8363784
UPC #
191848791301
Country of Origin
China

Dimensions

Nominal Length
24 in
Nominal Height
4 1/2 in
Nominal Width
2 3/4 in
Overall Width
2 13/16 in
Overall Length
22 3/8 in
Overall Height
4 7/16 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
LED Vanity Light
Housing Finish
Chrome
Voltage
120 to 277V AC
Fixture Housing Color
Silver
Max. Fixture Wattage
18.0 W
Lighting Technology
LED
Fixture Warranty
5 yr
Lighting Certification
ENERGY STAR
IP Rating
Not Rated
Housing Material
Acrylic
Dimmable
Yes
Lens Type
White Acrylic
Fixture Type
Vanity
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Series
FMVCCLS
Linkable Up To
Unlinkable
Color Temperature
3000K, 3500K, 4000K
Lumens per Watt
94.0 lm/W
Lumens
1,690 lm
Standards
CSA
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
Fixture Voltage
120 to 277
Color Rendering Index
90
Emergency Battery Backup
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lens Material
Acrylic
Includes Mounting Hardware
Yes
For Bulb Type
Integrated LED
Includes
Canopy, Junction Box Cover
Mounting Hardware Included
Mounting Plate, Screws
Dimming Method
0-10V
Rated Life
50,000 hr
Maximum Fixture Wattage
18 W
Housing Color
Silver
Environmental Rating
Damp Location Rated
Light Output
1,690 lm, 1,800 lm, 1,850 lm
Watts
18

Description

LED Vanity Light, Diameter Not Applicable, Overall Length 22 3/8 in, Series FMVCCLS, Light Output 1,690 lm, 1,800 lm, 1,850 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 18 W, Voltage 120 to 277V AC, Overall Height 4 1/2 in, Overall Width 2 7/8 in, Housing Color Silver, Housing Finish Chrome, Housing Material Acrylic, Dimmable Yes, Lens Material White Acrylic, Mounting Hardware Included Mounting Plate, Screws, Lighting Technology LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.