Lithonia Lighting
LITHONIA LED Architectural Wall Sconce
- Zoro #: G5250734
- Mfr #: OLCS 8 DDB M4
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $97.73
Lithonia Lighting #OLCS 8 DDB M4 Specifications
- Zoro #: G5250734
- Mfr #: OLCS 8 DDB M4
- Includes: LED
- Item: Decorative Wall Light
- Voltage: 120V AC
- Width: 8 7/8 in
- Height: 12 1/2 in
- Length: 3 3/4 in
- Series: OLCS
- Light Technology: LED
- Watts: 9
- Lens Material: Polycarbonate
- Fixture Sensor Type: No Sensor Included
- Lumens: 461 lm
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Fixture Voltage: 120
- Lamp Watts - Fixtures: 9.0
- Housing Finish: Dark Bronze
- LED Replacement For: 50W HPS/MH
- Housing Material: Die Cast Aluminum
- Sensor Type - Fixtures: No Sensor Included
- Fixture Rated Life: 50,000 hr
- Fixture Lens Material: Polycarbonate
- Type - Wall Pack Fixtures: General Purpose
- Color Temp.: 4000K
- Fixture Housing Material: Die-Cast Aluminum
- Lighting Certification: Unrated
- IP Rating: 66
- Max. Fixture Wattage: 9.0
- Lumens Per Watt: 52.0
- Fixture Height: 12 1/2 in
- Color Rendering Index: 85
- Recommended Mounting Height: 4 ft
- Description/Special Features: 2.5kV Surge Protection, 8 Light Engines
- Operating Temp. Range: -30 Degrees to 40 Degrees C
- Light Distribution: Type V
- Color Temperature: 4000K
- Standards: UL Listed to US and Canadian Safety Standards for Wet Locations
- Fixture Housing Color: Bronze
- Warranty: 5 yr
- Fixture Length: 3 3/4 in
- CRI: 85
- Fixture Width: 8 7/8 in
- Mounting: Surface
- Fixture Wattage: 9 W
- Temp. Range: -30 Degrees to 40 Degrees C
- Rated Life: 50,000 hr
- Light Distribution Shape: Type V
- Lumens per Watt: 52 lm/W
- Length (Straight Wireway): 3 3/4 in
- Country of Origin (subject to change): China
Description
Decorative Wall Light, Lumens 461 lm, Fixture Wattage 9 W, Voltage 120 V AC, Light Distribution Shape Type V, LED Replacement For 50W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 85, Height 12 1/2 in, Width 8 7/8 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, IP Rating 66, Lumens per Watt 52 lm/W, Recommended Mounting Height 4 ft
Reviews of Lithonia Lighting #OLCS 8 DDB M4
Explore more
- LITHONIA LIGHTING LED Wall Pack, 50W, 120-277V, 1255L VGR1C 50LED MVOLT DDBT LPI
- MAXIM Balboa DC 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce 3806LACO
- PROGRESS LIGHTING Weldon Collection One-Light Large Wall Lantern P560121-031
- WESTINGHOUSE Wall Bracket On/Off 1Lt 66521
- Lithonia Lighting Outdoor Wall Lights