Recessed Lighting
- Mfr # WF4-LED-30K-BN-M6
- Zoro # G122984636
product price:Â
$
12.25
/ea
Key Features
Height
1.1 in
Transformer Type
120 to 277 VAC at 50/60 Hz Proprietary Remote
Nominal Aperture Size
4
Application
Closet, Attic, Hallway, Bathroom, Kitchen, Basement, Soffit, Entry Way, Porche, Garage, Stairwell, Corridor, Nursing/Retirement Home
Standards
CSA (Canada and US), NOM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WF4-LED-30K-BN-M6
- Zoro #
- G122984636
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.1 in
- Nominal Aperture Size
- 4
Details
- Transformer Type
- 120 to 277 VAC at 50/60 Hz Proprietary Remote
- Application
- Closet, Attic, Hallway, Bathroom, Kitchen, Basement, Soffit, Entry Way, Porche, Garage, Stairwell, Corridor, Nursing/Retirement Home
- Standards
- CSA (Canada and US), NOM
- Type
- Ultra-Thin, Recessed Downlight Housing
- Lamp Type
- 9.6 W Dimmable LED
- Ceiling Type
- Insulated/Non-Insulated
- Shape
- Round
Description
4", 120 VAC 50/60 Hz, 10.6 W, 750 Lumen, 3000 K, 90 CRI, Brushed Nickel, Die-Cast Aluminum, Dimmable, Indoor/Outdoor, Wafer-Thin, Square, LED Recessed Downlight Fixture
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.