Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 4960 lm, 38W

  • Mfr # 2BLT4 46L ADP LP835

  • Zoro # G3814450


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V
Watts
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BLT4 46L ADP LP835
Zoro #
G3814450
UPC #
889804541403
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
2 13/32 in
Fixture Length
23 3/4 in
Fixture Width
47 3/4 in
Overall Length
47 3/4 in
Overall Height
2 3/8 in
Nominal Size
2 ft x 4 ft
Overall Width
23 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V
Watts
38
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
4,960 lm
Color Temperature
3500K
Color Rendering Index
82
Max. Fixture Wattage
38 W
Fixture Rated Life
50,000 hr
Bulb Technology
LED
LED Replacement For
T8
Fixture Temp. Range
-4 Degrees to 122 Degrees F
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Includes
Integrated LED
Lumens Per Watt
118.0
Design
Architectural Troffer
Emergency Back Up Battery
No
Standards
CSA Certified, IC Rated
CRI
82
Color Temp.
3500K
Fixture Warranty
5 yr
Lens Type
Ribbed Diffuser
Rated Life
60,000 hr
Lumens per Watt
130.5 lm/W
Max. Ambient Temp.
122 Degrees F
Sensor Type
No Sensor
For Max. Bulb Wattage
38 W
Finish
Coated Paint
Dimming Range
100% to 10%
Emergency Battery Backup
No
Lens Material
Acrylic
For Bulb Type
Integrated LED
Series
2BLT4
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
IP Rating
Integrated LED
Lens Shape
Center Basket
Dimming Method
0 to 10V
Bulb Included
Yes
Light Technology
LED
Min. Ambient Temp.
-4 Degrees F

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,960 lm, 130.5 lm/W, LED, LED Replacement For T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 38 W, Color Rendering Index 82, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series 2BLT4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.