Recessed Troffer, 4 ft L, 5238 lm, 38.3W

  • Mfr # 2VTL4 48L ADP EZ1 LP835 N100

  • Zoro # G9661524


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Voltage
120 to 277V
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VTL4 48L ADP EZ1 LP835 N100
Zoro #
G9661524
UPC #
00193048215380
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Height
4 3/8 in
Fixture Length
48 in
Fixture Width
24 in
Overall Width
24 in
Nominal Size
2 ft x 4 ft
Overall Length
48 in
Overall Height
4 3/8 in

Details

Fixture Item
Recessed Troffer
Item
Recessed Troffer
Voltage
120 to 277V
Lighting Technology
LED
Lighting Certification
DesignLights Consortium (DLC) 5.0 Premium
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
5,238 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
38.3 W
Standards
CSA Certified, IC Rated
Fixture Temp. Range
-20 Degrees to 50 Degrees C
LED Replacement For
2 Lamp T8
Bulb Technology
LED
Rated Life
60,000 hr
Color Temp.
3500K
Fixture Voltage
120 to 277
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Emergency Back Up Battery
No
Fixture Rated Life
60,000 hr
Fixture Warranty
5 yr Limited Warranty
Housing Material
Steel
Lens Type
Linear Prismatic Diffuser
Includes
T-Bar Clip
Design
Architectural Troffer
Lumens Per Watt
136.0
Lumens per Watt
136 lm/W
Light Technology
LED
IP Rating
T-Bar Clip
Bulb Included
Yes
Max. Ambient Temp.
122 Degrees F
Lens Shape
Center Basket
For Bulb Type
Integrated LED
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Series
2VTL4
Lens Material
Acrylic
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
Dimming Range
100% to 10%
For Max. Bulb Wattage
38 W
Sensor Type
Integral Sensor with Smart Driver
Dimming Method
0 to 10V
Finish
Coated Polyester Paint

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 5,238 lm, 136 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type Occupancy Sensor Compatible, Max. Fixture Wattage 38.3 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Series 2VTL4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.