Street&ParkingLotLights, 5000K, 244W, Brz

  • Mfr # RSX2 LED P6 50K R3 MVOLT RPA DDBXD

  • Zoro # G610874814


product price:  $992.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 1/2 in
Height
7 1/4 in
Lumens
30,267 lm
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSX2 LED P6 50K R3 MVOLT RPA DDBXD
Zoro #
G610874814
UPC #
193048503739
Country of Origin
Mexico

Dimensions

Width
13 1/2 in
Height
7 1/4 in
Fixture Length
30 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
30 1/4 in
Overall Width
13 3/8 in
Overall Height
7 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
30,267 lm
Color Temperature
5000K
Housing Color
Bronze
Lens Type
Acrylic
Fixture Wattage
244 W
Housing Material
Aluminum
Warranty
5 yr
Standards
BAA, CSA
Fixture Lens Material
Acrylic
LED Replacement For
1000WMH
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls, RSX2 can Replace upto 400W Metal Halide
Fixture Housing Color
Dark Bronze
Color Rendering Index
70
Light Distribution Shape
Type III
Fixture Housing Material
Die-Cast Aluminum
Max. Operating Temp.
122 Degrees F
Includes Lamp
Lamp Included
Lumens per Watt
124 lm/W
Fixture Mounting Location
Pole
Light Technology
LED
Min. Operating Temp.
32 Degrees F
Mount Type
Pole
Fixture Sensor Type
No Sensor Included
Color Selectable
Not Selectable
Operating Temperature - Maximum
122 Degrees F
Minimum Run Time
100,000 hr
Operating Temperature - Minimum
32 Degrees F
Light Output
30,267 lm
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
Light Head Style
Standard Head
Metal Halide Wattage Equivalency
1,000 W
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
1,000 W

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 30,267 lm, Fixture Wattage 244 W, Light Distribution Shape Type III, LED Replacement For 1000WMH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 1/4 in, Width 13 1/2 in, Includes Lamp Lamp Included, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.