Vapor Tight Garage Light, LED, 44W

  • Mfr # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI

  • Zoro # G6199575


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
33 W
Voltage
120 to 277V AC
Housing Material
Polycarbonate
Lumens Per Watt
129.0
Standards
CSA Certified to UL and C-UL Standards,NOM Certified (see Options),Suitable for Wet Location,Product will be Rated for Damp Location Only When Wall Mounted,IP65 Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
Zoro #
G6199575
UPC #
00191848634004
Country of Origin
Mexico

Dimensions

Width
8 1/4 in
Height
54 3/4 in
Length
54-3/4"
Depth
4 1/8 in
Overall Height
54 3/4 in
Overall Width
8 1/4 in
Overall Depth
4 1/8 in

Details

Item
Linear Canopy Light
Fixture Wattage
33 W
Voltage
120 to 277V AC
Housing Material
Polycarbonate
Lumens Per Watt
129.0
Standards
CSA Certified to UL and C-UL Standards,NOM Certified (see Options),Suitable for Wet Location,Product will be Rated for Damp Location Only When Wall Mounted,IP65 Rated
Color Temperature
4000K
CRI
80
Rated Life
60,000 hr
Watts
33
Housing Color
White
LED Replacement For
70W MH/HPS
Lumens
4,000 lm
Warranty
5 yr Limited Warranty
Light Distribution
Medium
Color Temp.
40K
Temp. Range
-29 to 40 Degrees C
Light Technology
LED
Fixture Shape
Square
Color Rendering Index
80
Lumens per Watt
129 lm/W
Max. Operating Temp.
104 Degrees F
Fixture Housing Material
Polycarbonate
Fixture Housing Color
Opaque
Min. Operating Temp.
-20 Degrees C
Series
VAP
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
104 Degrees F
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
70 W
Light Output
4,000 lm
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
70 W

Description

Linear Canopy Light, Color Temperature 4000K, Color Rendering Index 80, Lumens 4,000 lm, Fixture Wattage 33 W, Voltage 120 to 277V AC, LED Replacement For 70W MH/HPS, Light Technology LED, Fixture Shape Rectangular, Height 54 3/4 in, Width 8 1/4 in, Depth 4 1/8 in, Rated Life 60,000 hr, Fixture Housing Color Opaque, Fixture Housing Material Polycarbonate, Lumens per Watt 129 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.