Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Fuse, ATOF(R) Series, 32 V DC, Indicating

  • Mfr # 028707.5PXS

  • Zoro # G816522175


product price: $0.17
/ea
Sold in multiples of 2000 for $340.00

Key Features

Series
ATOF(R)
Fits Fuse Block Style
Non-Rejection
Speed
Fast-Acting
Color Code
Brown
Standards
RoHS, UL 94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
028707.5PXS
Zoro #
G816522175
UPC #
079458304718
Country of Origin
Mexico

Dimensions

Overall Depth
5.1 mm
Overall Length
18.8 mm
Overall Width
19.1 mm

Details

Series
ATOF(R)
Item
Automotive Fuse
Fits Fuse Block Style
Non-Rejection
Speed
Fast-Acting
Color Code
Brown
Standards
RoHS, UL 94
Body Style
Blade
Body Material
Nylon
Visual Indication
Indicating
DC Voltage Rating
32 V DC
Interrupt Rating - DC
1 kA
Current
7.5 A

Description

Automotive Fuse, Indicating, ATOF Series, 32 V DC, Fast-Acting, Body Material Nylon, Non-Rejection, Body Style Blade, Color Code Brown, Standards RoHS, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.