Zoro Homepage

Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating

  • Mfr # 0498030.H

  • Zoro # G116383728


product price: $3.15
/ea
Sold in multiples of 100 for $315.00

Key Features

Series
MIDI(R) 498
Speed
Time-Delay
DC Voltage Rating
32 V DC
Visual Indication
Non-Indicating
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0498030.H
Zoro #
G116383728
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 mm
Overall Length
41 mm
Bolt Hole Diameter
5 mm

Details

Item
Automotive Fuse
Series
MIDI(R) 498
Speed
Time-Delay
DC Voltage Rating
32 V DC
Visual Indication
Non-Indicating
Color Code
Orange
Body Style
Bolt-On
Body Material
Nylon
Fits Fuse Block Style
Non-Rejection
Standards
ISO 8820-5:2015, UL 94
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
30 mm
Current
30 A

Description

Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Orange, Standards ISO 8820-5:2015, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.