Zoro Homepage

Automotive Fuse, MIDI(R) 498 Series, 32 V DC, Non-Indicating

  • Mfr # 0498100.TXN

  • Zoro # G416522155


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Series
MIDI(R) 498
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Standards
RoHS, UL 94
DC Voltage Rating
32 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0498100.TXN
Zoro #
G416522155
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
12 mm
Overall Length
41 mm

Details

Item
Automotive Fuse
Series
MIDI(R) 498
Fits Fuse Block Style
Non-Rejection
Visual Indication
Non-Indicating
Standards
RoHS, UL 94
DC Voltage Rating
32 V DC
Body Material
Nylon
Body Style
Bolt-On
Color Code
Blue
Speed
Time-Delay
Current
100 A
Interrupt Rating - DC
2 kA
Bolt Hole Center-to-Center Distance
30 mm

Description

Automotive Fuse, Non-Indicating, MIDI(R) 498 Series, 32 V DC, Time-Delay, Body Material Nylon, Non-Rejection, Body Style Bolt-On, Color Code Blue, Standards RoHS, UL 94

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.