Shop LITTELFUSE
See all product information
Create Account
Fuse, 600 V AC, Bolt-On, J, 450 A
- Mfr # LDFJ450.X
- Zoro # G024931608
product price:Â
$
3,259.99
/ea
Free Shipping & Returns
Key Features
Body Style
Bolt-On
AC Voltage Rating
600 V AC
Overall Diameter
2 1/2 in
DC Voltage Rating
450 V DC
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDFJ450.X
- Zoro #
- G024931608
- UPC #
- 079458846294
- Country of Origin
- Mexico
- Body Style
- Bolt-On
- AC Voltage Rating
- 600 V AC
- DC Voltage Rating
- 450 V DC
- Visual Indication
- Non-Indicating
- Class
- J
- Current
- 450 A
- Item
- Fuse
- Speed
- Fast-Acting
- Fits Fuse Block Style
- Rejection
- Series
- LDFJ
- Interrupt Rating - AC
- 200 kA
- Interrupt Rating - DC
- 100 kA
- Standards
- EU DOC LDFJ
- Compatible Fuse Block Series
- LFJ60
Dimensions
- Overall Diameter
- 2 1/2 in
- Overall Depth
- 2 1/2 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Fuse, 600 V AC, 450 V DC, Class J, LDFJ Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Fits Fuse Block Style Rejection, Compatible Fuse Block Series LFJ60, Standards EU DOC LDFJ
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.