Zoro Homepage

PanelMountFuseHolder, M3,200A, 70VDC

  • Mfr # 0498900.TXN

  • Zoro # G216554080


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Mounting Style
Bolt-Down
Standards
RoHS
Mounting Hole
M3
Visual Indication
Non-Indicating
Current - Maximum
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0498900.TXN
Zoro #
G216554080
UPC #
-
Country of Origin
Mexico

Dimensions

For Fuse Length
68.6 mm

Details

Mounting Style
Bolt-Down
Standards
RoHS
Mounting Hole
M3
Visual Indication
Non-Indicating
Item
Panel Mount Fuse Holder
Current - Maximum
200 A
AC Voltage Rating
Not Rated
Features
Protective Cover Openings at the Ends Accommodate Heavy-Duty Cables
DC Voltage Rating
70 V DC
Number of Poles
1
Connector Type
M3

Description

Panel Mount Fuse Holder, Number of Poles 1, Compatible Fuse Series MIDI, Non-Indicating, Mounting Style Bolt-Down, Mounting Hole M3, Connector Type M3, Features Protective Cover Openings at the Ends Accommodate Heavy-Duty Cables, Standards RoHS

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.