UL Class Fuse, RK5 Class, FLSR-ID Series, Time-Delay, 60A, 600 V AC, Indicating
- Mfr # FLSR060ID
- Zoro # G214603643
product price:Â
$
20.15
/ea
Sold in multiples of 10 for
$201.50
Key Features
Class
RK5
Series
FLSR-ID
Speed
Time-Delay
Amps
60A
AC Voltage Rating
600 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLSR060ID
- Zoro #
- G214603643
- UPC #
- 079458025453
- Country of Origin
- Mexico
Dimensions
- Length
- 5 1/2 in
- Diameter
- 13/16 in
- Overall Length
- 5 1/2 in
- Overall Diameter
- 13/16 in
- Wire Rope Length
- 5 1/2 in
Details
- Class
- RK5
- Series
- FLSR-ID
- Speed
- Time-Delay
- Amps
- 60A
- AC Voltage Rating
- 600 V AC
- DC Voltage Rating
- 300 V DC
- Visual Indication
- Indicating
- Interrupt Rating
- 20k A at 300V DC
- Body Style
- Cylindrical
- Equivalent Brand and Series
- Littelfuse FLSR-ID
- Equivalent Series
- FLSR-ID
- Fits Fuse Block Style
- Rejection
- Compatible Fuse Block Series
- LFR60
- Item
- UL Class Fuse
- Standards
- CSA, cUL, UL
- Element
- Dual
- Interrupt Rating - DC
- 20 kA
- Current
- 60 A
Description
Fuse, 60 A, 600 V AC, 300 V DC, Class RK5, FLSR-ID Series, Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 20k A at 300V DC, Fuse Size 5.5 in L x 1.06 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Littelfuse FLSR-ID, Equivalent Series FLSR-ID, Compatible Fuse Block Series LFR60, Dual Element, Standards CSA, cUL, UL
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.