Shop All Step Stools
Little Colorado
Little Colorado 105WDUNF Wooden Step Stool
Mfr # 105WDUNF
Zoro # G103748820
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Little Colorado
- MFR # 105WDUNF
- Zoro # G103748820
- UPC # 686610105054
- Country of Origin China
- Category Step Stools
Description
This step stool can be use in the bathroom, bedroom, closet, kitchen, and anywhere else your child may need a handy step up. This solid pine step stool has a built in carrying handle and is sturdy enough to support an adult. Make this item even more special by personalizing it! Steps are 5" and 10" high.
Machine-cut vinyl letters.
Up to 12 letters can be used all in the same color.
Solid knotty pine or Medium Density Fiberboard (MDF) construction.
5" and 10" high steps.
Fully assembled.
Available sanded and unfinished for those looking to show off their artistic talents.
Natural finish is easy to clean, color varies according to construction material.
Top quality, non-toxic, environmentally friendly and easy-to-clean acrylic finish.
Material: Wood.
Dimensions: 11" H x 12" W x 13" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 150 ft. (38WFIX150)
- ZORO SELECT Carpet Ram, Fork Mntd-Inv, 120 In (CRP-120)
- VESTIL Aluminum Wide Step Silver 2 Step Knock Down 500 lb Capacity (SSA-2W-KD)
- DPI 1 Step, Polyethylene Step Stand, 500 lb. Load Capacity, Yellow (NBST-1-14)
- LITTLE GIANT LADDERS Folding Step, 375 lb. Load Cap., Aluminum (11904)
- VESTIL 47-1/4" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-48-HDG)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- VESTIL Aluminum Step Stand Silver 3 Step Wide Welded 500 lb Capacity (SSA-3W)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Beige (CRA100119)
- Little Colorado Ladders