Shop LITTLE GIANT

Order-Picking Utility Cart with Flush Metal Shelves, Steel, 3,600 lb Load Capacity, 5 Shelves

  • Mfr # 5M-2448-6PH-WSP
  • Zoro # G2246940

product price: 
$
1,182.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 1/2 in
Overall Length
64 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5M-2448-6PH-WSP
Zoro #
G2246940
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Order-Picking Utility Cart with Flush Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
5
Shelf Type
Flush
Includes
Writing Shelf with Storage Pocket
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
12 in
Caster Material
Phenolic
Finish
Powder Coated
Utility Cart Shelf Style
Flush
Utility Cart Item
Multi-Shelf Order Picking Truck
Handle
Tubular
Capacity per Shelf
2,000 lb
Gauge
12 ga
Number of Drawers
0
Distance Between Top and Middle Shelf
12"
Number of Compartments
0
Type
Flush Shelves
Assembled/Unassembled
Assembled
Distance Between Middle and Bottom Shelf
24"
Construction
Welded Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Lip Style
Flush
Shelf Adjustability
Fixed
Method of Construction
Welded
Includes Electrical Outlets
No
Caster Inside Bolt Hole Spacing
2-9/16 in x 2-3/16 in
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Wheel/Tread Material
Phenolic
Number of Outlets
0
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Frame Material
Steel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Core Material
Phenolic
Caster Outside Bolt Hole Spacing
4-1/16 in x 3-1/2 in
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Height
63 1/2 in
Overall Length
64 in
Overall Width
24 in
Caster Width
2 in
Shelf Length
48 in
Caster Dia.
6 in
Writing Shelf Dimensions
12"L x 21"W
Shelf Width
24 in
Handle Height
38 in
Top Shelf Height
64 in
Writing Shelf LxW
12 in x 21 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/2 in
Caster Wheel Width
2 in
Shelf LxW
48 in x 24 in
Overall LxWxH
64 in x 24 in x 63 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Wire Rope Length
64 in
Length
64 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 64 in, Overall Width 24 in, Number of Shelves 5, Capacity per Shelf 2,000 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 38 in, Top Shelf Height 64 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.