Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb Load Capacity, 53 1/2 in L, 30 in W, 35 in H

  • Mfr # 3LG3048BRK

  • Zoro # G3911527


product price: $609.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
53 1/2 in
Overall Width
30 in
Material
12 ga. Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LG3048BRK
Zoro #
G3911527
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
53 1/2 in
Overall Width
30 in
Caster Dia.
5"
Caster Width
1-1/4 in

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1,200 lb
Item
Flat Handle Utility Cart
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel with Brake
Assembled/Unassembled
Assembled
Caster Material
Polyurethane
Finish
Powder Coated

Description

Flat Handle Utility Cart, Load Capacity 1,200 lb, Overall Length 53 1/2 in, Overall Width 30 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.