12 ga. Steel Mesh Box Truck 1200 lb. Capacity, Color: Gray

  • Mfr # RP3X24365PY

  • Zoro # G3601838


product price:  $487.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
12 ga. Steel
Color
Gray
Load Capacity
1200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP3X24365PY
Zoro #
G3601838
UPC #
-
Country of Origin
United States

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
1200 lb
Item
Mesh Box Truck

Description

Mesh Box Truck,40 x 24 x 41,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.