12 ga. Steel Mesh Truck 2000 lb. Capacity, 53"L x 30"W x 40"H

  • Mfr # RPDX30486PY

  • Zoro # G3601923


product price:  $917.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Overall Height
40"
Overall Length
53"
Overall Width
30"
Material
12 ga. Steel
Load Capacity
2000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPDX30486PY
Zoro #
G3601923
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
40"
Overall Length
53"
Overall Width
30"

Details

Material
12 ga. Steel
Load Capacity
2000 lb
Item
Mesh Truck

Description

Mesh Truck,40 In. H,30 In. W,53 In. L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.