3-Shelf Merchandise Collector, 24 in x 36 in, 2400 lbs., 3 Flush Shelves, 8 in Mold-on Rubber
- Mfr # G3-2436-8MR
- Zoro # G423510565
product price:Â
$
888.99
/ea
Key Features
Color
Gray
Finish
Powder Coat
Material
Steel
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3-2436-8MR
- Zoro #
- G423510565
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
- Finish
- Powder Coat
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Number of Shelves
- 3
- Item
- 3-Shelf Merchandise Collector
- Load Capacity
- 2,400 lbs
- Utility Cart Shelf Style
- Flush Shelves
- Caster Material
- 8" Mold-on Rubber
Dimensions
- Shelf Width
- 24 in
- Overall Length
- 41.5 in
- Overall Width
- 24 in
- Overall Height
- 36 in
- Shelf Length
- 36 in
- Wheel Diameter
- 8 in
Description
3-Shelf Merchandise Collector, 24" x 36" Shelf Size, 2400 lbs., 3 Flush Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.