3-Shelf Merchandise Collector, 24 in x 36 in, 2400 lbs., 3 Lipped Shelves, 8 in Mold-on Rubber
- Mfr # GL3-2436-8MR
- Zoro # G223510420
product price:Â
$
888.99
/ea
Key Features
Shelf Width
24 in
Wheel Diameter
8 in
Finish
Powder Coat
Overall Length
41.5 in
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL3-2436-8MR
- Zoro #
- G223510420
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shelf Width
- 24 in
- Wheel Diameter
- 8 in
- Overall Length
- 41.5 in
- Overall Height
- 36 in
- Shelf Length
- 36 in
- Overall Width
- 24 in
Details
- Finish
- Powder Coat
- Item
- 3-Shelf Merchandise Collector
- Caster Material
- 8" Mold-on Rubber
- Number of Shelves
- 3
- Load Capacity
- 2,400 lbs
- Color
- Gray
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
Description
3-Shelf Merchandise Collector, 24" x 36" Shelf Size, 2400 lbs., 3 Lipped Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.