3-Shelf Merchandise Collector, 30 in x 48 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # G3-3048-6PY
- Zoro # G223510581
product price:Â
$
1,107.99
/ea
Key Features
Utility Cart Shelf Style
Flush Shelves
Overall Length
53.5 in
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Overall Height
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3-3048-6PY
- Zoro #
- G223510581
- UPC #
- -
- Country of Origin
- United States
- Utility Cart Shelf Style
- Flush Shelves
- Finish
- Powder Coat
- Caster Type
- 2 Rigid, 2 Swivel
- Item
- 3-Shelf Merchandise Collector
- Color
- Gray
- Load Capacity
- 3,600 lbs
- Number of Shelves
- 3
- Material
- Steel
- Caster Material
- 6" Polyurethane
Dimensions
- Overall Length
- 53.5 in
- Overall Height
- 34 in
- Wheel Diameter
- 6 in
- Shelf Width
- 30 in
- Shelf Length
- 48 in
- Overall Width
- 30 in
Description
3-Shelf Merchandise Collector, 30" x 48" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.