Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 60 in, 2400 lbs., 3 Lipped Shelves, 8 in Mold-on Rubber
- Mfr # GL3-3060-8MR
- Zoro # G123510568
product price:Â
$
1,289.99
/ea
Key Features
Material
Steel
Caster Type
2 Rigid, 2 Swivel
Wheel Diameter
8 in
Overall Width
30 in
Shelf Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL3-3060-8MR
- Zoro #
- G123510568
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Finish
- Powder Coat
- Item
- 3-Shelf Merchandise Collector
- Color
- Gray
- Load Capacity
- 2,400 lbs
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Number of Shelves
- 3
- Caster Material
- 8" Mold-on Rubber
Dimensions
- Wheel Diameter
- 8 in
- Overall Width
- 30 in
- Shelf Length
- 60 in
- Overall Length
- 65.5 in
- Shelf Width
- 30 in
- Overall Height
- 36 in
Description
3-Shelf Merchandise Collector, 30" x 60" Shelf Size, 2400 lbs., 3 Lipped Shelves, 8" Mold-on Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.