Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3-Shelf Merchandise Collector, 30 in x 60 in, 3600 lbs., 3 Flush Shelves, 8 in Poly with Brakes
- Mfr # GL3-3060-8PYBK
- Zoro # G923510423
product price:Â
$
1,316.99
/ea
Key Features
Shelf Length
60 in
Caster Type
2 Rigid, 2 Swivel
Load Capacity
3,600 lbs
Material
Steel
Overall Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL3-3060-8PYBK
- Zoro #
- G923510423
- UPC #
- -
- Country of Origin
- United States
- Caster Type
- 2 Rigid, 2 Swivel
- Load Capacity
- 3,600 lbs
- Material
- Steel
- Caster Material
- 8" Polyurethane
- Utility Cart Shelf Style
- 1.5" Retaining Lips
- Item
- 3-Shelf Merchandise Collector
- Number of Shelves
- 3
- Finish
- Powder Coat
- Color
- Gray
Dimensions
- Shelf Length
- 60 in
- Overall Height
- 36 in
- Overall Width
- 30 in
- Overall Length
- 65.5 in
- Wheel Diameter
- 8 in
- Shelf Width
- 30 in
Description
3-Shelf Merchandise Collector, 30" x 60" Shelf Size, 3600 lbs., 3 Flush Shelves, 8"Poly with Brakes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.