3-Shelf Merchandise Collector, 30 in x 72 in, 3600 lbs., 3 Lipped Shelves, 6 in Polyurethane
- Mfr # G3-3072-6PY
- Zoro # G923510379
product price:Â
$
1,399.99
/ea
Key Features
Wheel Diameter
6 in
Overall Width
30 in
Caster Material
6" Polyurethane
Load Capacity
3,600 lbs
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3-3072-6PY
- Zoro #
- G923510379
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 6 in
- Overall Width
- 30 in
- Shelf Length
- 72 in
- Overall Length
- 77.5 in
- Shelf Width
- 30 in
- Overall Height
- 34 in
Details
- Caster Material
- 6" Polyurethane
- Load Capacity
- 3,600 lbs
- Number of Shelves
- 3
- Caster Type
- 2 Rigid, 2 Swivel
- Color
- Gray
- Utility Cart Shelf Style
- Flush Shelves
- Material
- Steel
- Finish
- Powder Coat
- Item
- 3-Shelf Merchandise Collector
Description
3-Shelf Merchandise Collector, 30" x 72" Shelf Size, 3600 lbs., 3 Lipped Shelves, 6" Polyurethane
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.