Shop LITTLE GIANT
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy-Duty Shelf Truck, 5000 lb., 24 x 48", Steel, 5000 lb Load Capacity, 3 Shelves, 53 1/2 in L
- Mfr # 3GH-2448-8PHK
- Zoro # G4874917
product price:Â
$
863.99
/ea
Key Features
Overall Length
53 1/2 in
Overall Width
24 in
Material
Steel
Color
Gray
Load Capacity
5000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3GH-2448-8PHK
- Zoro #
- G4874917
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Load Capacity
- 5000 lb
- Item
- Heavy-Duty Shelf Truck,5000 lb.,24 x 48"
- Wheel Type
- 8" Phenolic Kingpinless Casters
- Number of Shelves
- 3
- Caster Type
- (2) Rigid, (2) Swivel
- Distance Between Shelves
- 10 1/2 in
- Caster Material
- Phenolic
- Utility Cart Shelf Style
- Flush
- Non-Marking
- No
- Handle Included
- Yes
- Assembled/Unassembled
- Assembled
- Utility Cart Item
- Extra-Heavy Duty Shelf Truck, Enhanced 2016 Model
- Finish
- Powder Coated
- Cart Shelf Style
- Flush
- Gauge
- 12 ga
Dimensions
- Overall Length
- 53 1/2 in
- Overall Width
- 24 in
- Top Shelf Height
- 36 in
- Shelf Width
- 24 in
- Shelf Length
- 48 in
- Caster Dia.
- 8"
- Shelf LxW
- 48 in x 24 in
Description
Heavy-Duty Shelf Truck,5000 lb.,24 x 48 In., Load Capacity 5000 lb, Steel Material, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 53 1/2 in, Overall Width 24 in, Number of Shelves 3, Distance Between Shelves 10 1/2 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.