Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/2 in L

  • Mfr # RSCR-304838-95
  • Zoro # G2147909

product price: 
$
487.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCR-304838-95
Zoro #
G2147909
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
2
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Gauge
14 ga
Distance Between Shelves
19 in
Capacity per Shelf
600 lb
Caster Material
Pneumatic
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Finish
Powder Coated
Utility Cart Item
2 Shelf Stock Cart with Raised Handle
Assembled/Unassembled
Assembled
Number of Compartments
0
Top Material
Smooth Powder Coated Steel
Number of Drawers
0
Distance Between Top and Middle Shelf
19-3/8"
Caster Brake Type
No Brake Included
Caster Wheel Type
Pneumatic
Caster Wheel Tread Type/Material
Pneumatic Rubber
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Smooth
Lip Style
4-Sided Lipped
Power Indicator
No
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
63 in
Overall Length
54 1/2 in
Overall Width
30 1/4 in
Shelf Length
48 in
Caster Dia.
8 in
Caster Width
2 3/4 in
Shelf Width
30 in
Overall Depth
53"
Lip Height
1-1/2 in
Handle Height
37 7/8 in
Overall LxWxH
54 1/2 in x 30 1/4 in x 63 in
Caster Wheel Width
2 3/4 in
Top Shelf Lip Height
1 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Shelf Lip Height
1-1/2"
Top Shelf Height
34 in
Wire Rope Length
55 in
Length
55 in

Description

Utility Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 55 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 19 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 37 7/8 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.