5 to 9 ft Fiberglass, Adjustable Safety Cage Platform Stepladder, 375 lb Capacity

  • Mfr # 18509-240

  • Zoro # G9504862


product price:  $1,954.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Ladder Configurations
Platform Stepladder, Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
125 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18509-240
Zoro #
G9504862
UPC #
096764182410
Country of Origin
United States

Dimensions

Platform Width
20 in
Step Depth
1.5 in, 1.8 in
Ladder Height
5 to 9 ft
Bottom Width
45 1/2 in
Platform Depth
20 in
Platform Height
5 to 9 ft
Closed Height
9.8 ft
Closed Depth
17 in
Reach Height - Maximum
15.2 ft
Stepladder Height - Minimum
5 ft
Handrail Height
3.8 ft
Staircase Ladder Height - Maximum
9 ft
Base Width
45.5 in
Staircase Ladder Standing Height - Maximum
15.2 ft
Overall Height
9 ft
Staircase Ladder Height - Minimum
5 ft
Stepladder Standing Height - Maximum
8.7 ft
Stepladder Height - Maximum
9 ft

Details

Item
Adjustable Safety Cage Platform Stepladder
Ladder Configurations
Platform Stepladder, Podium Platform Ladder, Stepladder
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
125 lbs.
Base Spread
56 in to 88 in
Ladder Tread
Ribbed
Includes
Net, Outriggers, Wheel Lift
Rung/Step Spacing
12 in
Step Tread
Ribbed
Standards
ANSI
Number of Steps
5
Stepladder Item
Safety Cage Platform Ladder
Series
Adjustable Cage
Color
Black
Ladder Material
Fiberglass
Shoe Type
Slip-Resistant
Step Spacing
12 in
Folding
Not Foldable
Number of Configurations
3
Load Capacity - Maximum
375 lb
Tread Type
Ribbed
ANSI Duty Rating
Type IAA
Step Type
Step
Weight
129 lb
Locking Mechanism
Rocking Lock

Description

The LITTLE GIANT LADDERS 18509-240 Adjustable Safety Cage Platform Stepladder is a fiberglass multipurpose ladder with a fully enclosed guardrail system that eliminates tie-off requirements. It adjusts from 5 to 9 ft and can be used in three configurations: platform stepladder, podium platform ladder, and stepladder. The platform measures 20 in x 20 in, and the ladder includes a wheel lift, outriggers, and net.

Key Features:

  • Adjustable height: Ladder and platform height adjust from 5 to 9 ft.
  • Guardrail system: Fully enclosed cage design eliminates tie-off requirements.
  • Three configurations: Converts between platform stepladder, podium platform ladder, and stepladder.
  • Load capacity: Rated for 375 lb.
  • Material: Fiberglass construction.
  • Stability features: Adjustable outriggers increase the base spread from 56 in to 88 in for additional side-tip stability.
  • Mobility: Wheel Lift casters allow movement while the ladder is deployed.
  • Platform size: 20 in deep x 20 in wide platform.
  • Treads and shoes: Ribbed treads with slip-resistant shoes.
  • ANSI duty rating: Type IAA.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.