A-Frame Sheet and Panel Truck, 12 ga. Steel, 2,000 lb Load Capacity, 72 in L, 36 in W, 57 in H

  • Mfr # AF36722RFL

  • Zoro # G4096887


product price:  $839.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
72 in
Overall Width
36 in
Material
12 ga. Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AF36722RFL
Zoro #
G4096887
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
72 in
Overall Width
36 in
Caster Dia.
6"
Overall LxWxH
72 in x 36 in x 57 in

Details

Material
12 ga. Steel
Color
Gray
Load Capacity
2,000 lb
Item
A-Frame Sheet and Panel Truck
Finish
Powder Coated
Includes
Floor Lock to stop unwanted movement when loading and unloading
Caster Type
(2) Rigid, (2) Swivel with Floor Lock
Gauge
12 ga
Product Type
A-Frame Sheet and Panel Truck

Description

A-Frame Sheet and Panel Truck, Load Capacity 2,000 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 72 in, Overall Width 36 in, Includes Floor Lock to stop unwanted movement when loading and unloading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.